White FPVC Sheet 8 ft L x 4 ft W x 13 mm Thick

  • Mfr # PS-EPVC-WH-13MMX48X96
  • Zoro # G108839110
product price: 
$
445.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
13 mm
Color
White
Grade
Digital Print
Water Absorption
Not Rated
Friction Coefficient
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-WH-13MMX48X96
Zoro #
G108839110
UPC #
197666049839
Country of Origin
United States
Item
FPVC Sheet
Color
White
Grade
Digital Print
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Tensile Strength
2,250 psi
Impact Strength
0.69 ft.lb/in
Tensile Strength Rating
Poor
Backing Type
No Backing
Impact Strength Rating
Not Rated
Shape
Rectangle
Plastic Hardness
55D
Plastic Clarity
Opaque
Friction Rating
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Material
FPVC
Plastic Density
0.021 lb/cu in
Maximum Temperature
168 Degrees F
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Minimum Temperature
Not Rated
Plastic Hardness Rating
Hard
Machinability
Not Rated
Wear Factor
Not Rated
Temperature Range
168 Degrees F
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Shore Hardness
55 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRR
Elongation
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Weight
50.21 lb

Dimensions

Plastic Thickness
13 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 13 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews