White FPVC Sheet 4 ft L x 24 in W x 13 mm Thick

  • Mfr # PS-EPVC-WH-13MMX24X48
  • Zoro # G008839081
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
13 mm
Color
White
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-WH-13MMX24X48
Zoro #
G008839081
UPC #
197666049815
Country of Origin
United States
Item
FPVC Sheet
Color
White
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Shape
Rectangle
Plastic Density
0.021 lb/cu in
Impact Strength Rating
Not Rated
Plastic Hardness
55D
Water Absorption
Not Rated
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Backing Type
No Backing
Tensile Strength
2,250 psi
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Grade
Digital Print
Material
FPVC
Impact Strength
0.69 ft.lb/in
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Minimum Temperature
Not Rated
UV Resistant
Yes
Wear Factor
Not Rated
Temperature Range
168 Degrees F
Maximum Temperature
168 Degrees F
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
75 HRR
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
12.56 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
55 Shore D

Dimensions

Plastic Thickness
13 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 13 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.