Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 8 ft L x 4 ft W x 19 mm Thick

  • Mfr # PS-EPVC-WH-19MMX48X96

  • Zoro # G408839063


product price: $656.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
19 mm
Color
White
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-19MMX48X96
Zoro #
G408839063
UPC #
197666049884
Country of Origin
United States

Dimensions

Plastic Thickness
19 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Impact Strength
0.69 ft.lb/in
Plastic Density
0.021 lb/cu in
Tensile Strength
2,250 psi
Friction Coefficient
Not Rated
Grade
Digital Print
Backing Type
No Backing
Material
FPVC
Friction Rating
Not Rated
Water Absorption
Not Rated
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness
55D
Minimum Temperature
Not Rated
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
168 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
168 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
Elongation
Not Rated
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Weight
72.42 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
75 HRR

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 19 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.