Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 8 ft L x 4 ft W x 25 mm Thick

  • Mfr # PS-EPVC-WH-25MMX48X96

  • Zoro # G808839120


product price: $779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
25 mm
Color
White
Material
FPVC
Friction Coefficient
Not Rated
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-25MMX48X96
Zoro #
G808839120
UPC #
197666049938
Country of Origin
United States

Dimensions

Plastic Thickness
25 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
White
Material
FPVC
Friction Coefficient
Not Rated
Tensile Strength Rating
Poor
Plastic Density
0.021 lb/cu in
Grade
Digital Print
Friction Rating
Not Rated
Plastic Clarity
Opaque
Plastic Hardness
55D
Impact Strength Rating
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Backing Type
No Backing
Water Absorption
Not Rated
Tensile Strength
2,250 psi
Shape
Rectangle
Impact Strength
0.69 ft.lb/in
Minimum Temperature
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Temperature Range
168 Degrees F
Wear Factor
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
168 Degrees F
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Weight
95.59 lb

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 25 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.