Zoro Homepage

White HDPE HDPE Bar 36" L x 2-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-771

  • Zoro # G7846803


product price: $21.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-771
Zoro #
G7846803
UPC #
193005098193
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
2-1/2"
Plastic Length
36"
Nominal Size
2 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
64D
UV Resistant
Yes
Friction Coefficient
0.31
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Minimum Temperature
-100 Degrees F
Wear Factor
Good
Plastic Clarity
Opaque
Friction Rating
Slippery
Shape
Rectangular
Grade
Marine
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+/-0.064 in
Water Absorption
0.05 %
Temperature Range
-100 Degrees to 180 Degrees F
Material
HDPE
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
85 HRR
Wear Rate
Not Rated
Weight
2.3 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
64 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.