Zoro Homepage

White HDPE HDPE Bar 36" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-767

  • Zoro # G7857924


product price: $19.29
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-767
Zoro #
G7857924
UPC #
193005098155
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
36"
Nominal Size
2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Corrosion and Chemical Resistance
Good
Water Absorption
0.05 %
Friction Coefficient
0.31
Tensile Strength Rating
Poor
Plastic Hardness
64D
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.064 in
Minimum Temperature
-100 Degrees F
Water Absorption Rating
Excellent
Machinability
Not Rated
Grade
Marine
Material
HDPE
Plastic Density
0.034 lb/cu in
Shape
Rectangular
Wear Factor
Good
Maximum Temperature
180 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
UV Resistant
Yes
Friction Rating
Slippery
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Weight
2.33 lb
Rockwell Hardness
85 HRR
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.