Zoro Homepage

White HDPE HDPE Bar 48" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-718

  • Zoro # G7844618


product price: $13.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-718
Zoro #
G7844618
UPC #
193005097707
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Temperature Range
-100 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Grade
Marine
Minimum Temperature
-100 Degrees F
Shape
Rectangular
Plastic Clarity
Opaque
Friction Coefficient
0.31
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Material
HDPE
Water Absorption
0.05 %
Wear Factor
Good
UV Resistant
Yes
Plastic Density
0.034 lb/cu in
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Friction Rating
Slippery
Machinability
Not Rated
Plastic Hardness
64D
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Weight
1.23 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
64 Shore D
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.