Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 48" L x 32" W x 1/4" Thick

  • Mfr # BULK-PS-PE-448

  • Zoro # G7798909


product price: $74.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-448
Zoro #
G7798909
UPC #
193005885526
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
32"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
32"
Thickness
1/4"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
32 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.014" - +0")
Impact Strength
3.0 ft. - lbs./in.
Material
HDPE
Water Absorption
0.0001
Plastic Hardness
60D
Plastic Density
0.035 lbs / cu. in.
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Clarity
Opaque
Impact Strength Rating
Good
Friction Coefficient
0.2
Grade
Standard
Shape
Sheet
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Backing Type
Plain
Water Absorption Rating
Excellent
Machinability
100 %
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Good
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Flexural Modulus
1,370 MPa
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Elongation
5 %
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.4 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
13.44 lb
Product Form
Sheet
Coefficient of Thermal Expansion
12 x 10^-5 K^-1

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.