White HDPE Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-PE-118
  • Zoro # G7796115
product price: 
$
7.15
/ea

Key Features

Material
HDPE
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-118
Zoro #
G7796115
UPC #
193005037536
Country of Origin
China

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/2"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Backing Type
Plain
Impact Strength Rating
Good
Water Absorption
0.0001
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.008")
Plastic Clarity
Opaque
Grade
Standard
Shape
Bar
Plastic Hardness
60D
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.
Friction Rating
Very Slippery

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews