Shop ZORO SELECT
See all product information
Create Account
White HDPE Plastic Bar 12" L, 3/4" W
- Mfr # BULK-PS-PE-593
- Zoro # G7798513
product price:Â
$
5.19
/ea
Key Features
Material
HDPE
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PE-593
- Zoro #
- G7798513
- UPC #
- 193005885014
- Country of Origin
- China
- Item
- Plastic Bar
- Material
- HDPE
- Color
- White
- Tensile Strength (PSI)
- 3,500 psi
- Standards
- FDA, UL 94 HB
- Min. Temp. (F)
- -70 Degrees F
- Max. Temp. (F)
- 180 Degrees F
- Impact Strength (Lbs.)
- 3.0 ft. - lbs./in.
- Impact Strength Rating
- Good
- Water Absorption
- 0.0001
- Tensile Strength Rating
- Poor
- Shape
- Bar
- Plastic Clarity
- Opaque
- Backing Type
- Plain
- Friction Coefficient
- 0.2
- Plastic Density
- 0.035 lbs / cu. in.
- Grade
- Standard
- Friction Rating
- Very Slippery
- Plastic Hardness
- 60D
- Water Absorption Rating
- Excellent
- Thickness Tolerance
- (-0.014" - +0")
Dimensions
- Length
- 12"
- Width
- 3/4"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.05" - +0.05")
- Thickness
- 1/4"
Description
HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.