White HDPE Plastic Bar 24" L, 1-1/2" W

  • Mfr # BULK-PS-PE-129
  • Zoro # G7798443
product price: 
$
9.29
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-129
Zoro #
G7798443
UPC #
193005037659
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Friction Rating
Very Slippery
Friction Coefficient
0.2
Water Absorption
0.0001
Grade
Standard
Tensile Strength Rating
Poor
Backing Type
Plain
Plastic Clarity
Opaque
Shape
Bar
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.008")
Plastic Density
0.035 lbs / cu. in.
Water Absorption Rating
Excellent
Plastic Hardness
60D
Tensile Strength
3,500 psi
Weight
0.63 lb
Flexural Modulus
1,370 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Machinability
100%
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.021/-0.013 in
Maximum Temperature
180 Degrees F
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Rockwell Hardness
45 HRM
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Impact Strength
3.0 ft-lb/in
Dielectric Strength
2.4 kV/mm
Minimum Temperature
-70 Degrees F

Dimensions

Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Plastic Thickness
0.5 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews