Shop ZORO SELECT

White HDPE Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PE-290
  • Zoro # G7796300

product price: 
$
7.85
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-290
Zoro #
G7796300
UPC #
193005039448
Country of Origin
China

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Thickness Tolerance
(-0.007" - +0")
Backing Type
Plain
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Shape
Bar
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Standard
Water Absorption
0.0001
Plastic Hardness
60D
Friction Coefficient
0.2

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.