Shop ZORO SELECT

White HDPE Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PE-645
  • Zoro # G7800309

product price: 
$
50.45
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-645
Zoro #
G7800309
UPC #
193005896904
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Shape
Bar
Thickness Tolerance
(-0.016" - +0.024")
Water Absorption
0.0001
Friction Coefficient
0.2
Impact Strength Rating
Good
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Impact Strength
3.0 ft-lb/in
Dielectric Strength
2.4 kV/mm
Maximum Temperature
180 Degrees F
Flexural Modulus
1,370 MPa
Machinability
100%
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Plastic Thickness Tolerance
+0.049/-0.041 in
Shore Hardness
60 Shore D
Tensile Strength
3,500 psi
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
5.04 lb

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
24 in
Plastic Thickness
1 in
Plastic Width
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.