Shop ZORO SELECT

White HDPE Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PE-138
  • Zoro # G7798425

product price: 
$
11.15
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-138
Zoro #
G7798425
UPC #
193005037758
Country of Origin
China

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D
Water Absorption Rating
Excellent
Grade
Standard
Shape
Bar
Friction Coefficient
0.2
Thickness Tolerance
(-0.014" - +0")
Tensile Strength Rating
Poor
Backing Type
Plain
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Good

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.