White HDPE Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PE-139
  • Zoro # G7800762
product price: 
$
14.45
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-139
Zoro #
G7800762
UPC #
193005037765
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Standard
Shape
Bar
Friction Coefficient
0.2
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Hardness
60D
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.014")
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Plastic Thickness Tolerance
+0.023/-0.009 in
Metal Detectable
Not Metal Detectable
Weight
0.95 lb
Minimum Temperature
-70 Degrees F
Flexural Modulus
1,370 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Maximum Temperature
180 Degrees F
Rockwell Hardness
45 HRM
Tensile Strength
3,500 psi
Shore Hardness
60 Shore D
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Impact Strength
3.0 ft-lb/in
Machinability
100%
UV-Resistant
Not UV-Resistant
Dielectric Strength
2.4 kV/mm
Static-Resistant
Not Static-Resistant

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
0.375 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews