White HDPE Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PE-622
  • Zoro # G7800744
product price: 
$
60.45
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-622
Zoro #
G7800744
UPC #
193005885380
Country of Origin
China

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Friction Coefficient
0.2
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Hardness
60D
Backing Type
Plain
Thickness Tolerance
(-0" - +0.008")
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Very Slippery
Shape
Bar
Plastic Density
0.035 lbs / cu. in.

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews