Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 24" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-PE-294

  • Zoro # G7281269


product price: $12.65
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-294
Zoro #
G7281269
UPC #
193005039486
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Thickness
0.5 in
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Tensile Strength
3,500 psi
Material
HDPE
Resistant To
Moisture
Standards
FDA, UL 94 HB
Durometer
Shore D60
Temp. Range
-230 Degrees to 190 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.2
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.021/-0.013 in
Minimum Temperature
-70 Degrees F
Machinability
100 %
Impact Strength Rating
Good
Plastic Density
0.035 lb/cu in
Shape
Rectangular
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Impact Strength
3.0 ft-lb/in
Wear Factor
Good
Plastic Hardness
60D
UV Resistant
No
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Grade
Standard
Backing Type
No Backing
Dielectric Strength
2.4 kV/mm
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,370 MPa
Weight
1.7 lb
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Shore Hardness
60 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.