Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Sheet Stock 48" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-PE-37

  • Zoro # G2422727


product price: $56.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-37
Zoro #
G2422727
UPC #
193005039714
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Thickness
0.125"
Width
48"
Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Metal Detectable
Not Metal Detectable
Material
HDPE
Standards
FDA, UL 94 HB
Impact Strength
3 ft-lb/in
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Properties
Moisture Resistant
Tensile Strength
3,500 psi
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.2
Plastic Hardness
60D
Wear Factor
Good
Corrosion and Chemical Resistance
Good
Plastic Density
0.035 lb/cu in
Tensile Strength Rating
Poor
Backing Type
No Backing
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Good
Machinability
100 %
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.003/-0.01 in
UV Resistant
No
Shape
Square
Temperature Range
-70 Degrees to 180 Degrees F
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Rockwell Hardness
75 HRR
Weight
10.1 lb
Elongation
5 %
Wear Rate
Not Rated
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Shore Hardness
60 Shore D

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.