Zoro Homepage

White PET-P Rod Stock 1 ft. L, 2-3/4" Dia.

  • Mfr # 1UVA8

  • Zoro # G3015862


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Max. Temp. (F)
230 Degrees F
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVA8
Zoro #
G3015862
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
2 3/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter
2 3/4 in

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.