Zoro Homepage

White Polyethylene Roll 4 1/2 ft L x 4 in W x 0.02 in Thick

  • Mfr # 4CCW7

  • Zoro # G2941653


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.02 in
Plastic Width
4 in
Plastic Length
4 1/2 ft
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCW7
Zoro #
G2941653
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.02 in
Plastic Width
4 in
Plastic Length
4 1/2 ft
Width
4 in
Thickness
0.02 in
Length
18 yd
Nominal Size
4 in W x 54 in L

Details

Item
Polyethylene Roll
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Application
Wear Strip
Elongation
460 %
Tensile Strength (PSI)
3,300 psi
Material
UHMW Polyethylene
Finish
Smooth
Backing Type
Rubber Adhesive
Tensile Strength
6,373 psi
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
UV Resistant
No
Impact Strength
16.8 ft-lb/in
Wear Factor
Excellent
Friction Rating
Very Slippery
Shape
Rectangle
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness
65D
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Friction Coefficient
0.16
Grade
Standard
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Product Form
Roll
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 1/2 ft, Plastic Width 4 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.