White Polypropylene Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-PP-545
  • Zoro # G7854190
product price: 
$
35.19
/ea

Key Features

Material
Polypropylene
Color
White
Length
24"
Width
2"
Tensile Strength (PSI)
4,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-545
Zoro #
G7854190
UPC #
193005897727
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Min. Temp. (F)
0 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Plastic Density
0.033 lbs / cu. in.
Friction Coefficient
0.5
Shape
Bar
Friction Rating
Slippery
Water Absorption
0.0001
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Plain
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Thickness Tolerance
(-0.031" - +0.008")
Plastic Clarity
Semi-Clear
FDA Compliance
FDA Compliant
Dielectric Strength
40 kV/mm
Maximum Temperature
180 Degrees F
Machinability
100%
Flexural Modulus
1,030 MPa
Minimum Temperature
0 Degrees F
Metal Detectable
Not Metal Detectable
Impact Strength
1.2 ft-lb/in
Plastic Thickness Tolerance
+0.058/-0.081 in
Tensile Strength
4,200 psi
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Shore Hardness
75 Shore D
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
3.17 lb
Wear Rate
Not Rated

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length
24 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 2 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews