Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PP-113

  • Zoro # G7276983


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-113
Zoro #
G7276983
UPC #
193005040628
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Thickness
0.25 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Material
Polypropylene
Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
4,200 psi
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 HB
Temperature Range
0 Degrees to 180 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Shape
Rectangular
Friction Rating
Slippery
Plastic Density
0.033 lb/cu in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Minimum Temperature
0 Degrees F
Plastic Clarity
Translucent
Maximum Temperature
180 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Poor
UV Resistant
No
Friction Coefficient
0.5
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Good
Machinability
100 %
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
40 kV/mm
Wear Rate
Not Rated
Weight
0.3 lb
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.