Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet 24 in L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-WH-4MMX24X24

  • Zoro # G408838967


product price: $11.89
/ea

Key Features

Plastic Thickness
4 mm
Plastic Hardness
Not Rated
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-WH-4MMX24X24
Zoro #
G408838967
UPC #
197666048726
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
Polypropylene Sheet
Color
White
Plastic Hardness
Not Rated
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Shape
Square
Impact Strength
Not Rated
Plastic Clarity
Opaque
Impact Strength Rating
Not Rated
Standards
Not Rated
Friction Rating
Not Rated
Grade
Digital Print
Tensile Strength
4,000 psi
Water Absorption
Not Rated
Material
Polypropylene
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Machinability
Not Rated
Plastic Hardness Rating
Not Rated
Temperature Range
320 Degrees F
UV Resistant
Yes
Wear Factor
Not Rated
Corrosion and Chemical Resistance
Good
Minimum Temperature
Not Rated
Maximum Temperature
320 Degrees F
Number of Walls
2
Static-Resistant
Not Static-Resistant
Weight
3 lb
Elongation
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Shore Hardness
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 4 mm, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.