Shop ZORO SELECT
See all product information
Create Account
White Polypropylene Sheet 8 ft L x 4 ft W x 4 mm Thick
- Mfr # CPS-PP-WH-4MMX48X96
- Zoro # G808839069
product price:Â
$
79.49
/ea
Key Features
Plastic Thickness
4 mm
Tensile Strength
4,000 psi
Plastic Density
0.033 lb/cu in
Standards
Not Rated
Impact Strength Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPS-PP-WH-4MMX48X96
- Zoro #
- G808839069
- UPC #
- 197666048757
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 4 mm
- Plastic Width
- 4 ft
- Plastic Length
- 8 ft
- Nominal Size
- 48 in W x 96 in L
Description
Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 4 mm, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.