Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 12" W x 0.063" Thick

  • Mfr # BULK-PS-PP-10

  • Zoro # G5250402


product price: $6.59
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-10
Zoro #
G5250402
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.063"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Tensile Strength
4,800 psi
Thickness Tolerance
+/-10%
Standards
FDA
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Impact Strength
0.8 ft-lb/in
Material Color Family
White
Material Type
Standard Grade
Operating Temp. Range
32 Degrees to 212 Degrees F
Plastic Grouping
Sheet Stock
Material
Polypropylene
Wear Factor
Fair
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
UV Resistant
No
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Poor
Temperature Range
32 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
72D
Grade
Standard
Impact Strength Rating
Poor
Machinability
100 %
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Backing Type
No Backing
Shore Hardness
72 Shore D
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Flexural Modulus
1,030 MPa
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
300 %
Weight
0.6 lb

Description

The ZORO SELECT - BULK-PS-PP-10 is a standard grade polypropylene sheet stock. This type of plastic sheet comes in various sizes and thicknesses, making it versatile for different industrial applications. It can be cut, shaped, or molded into different forms depending on the specific requirements of the project. The material offers good resistance to corrosion and chemicals, making it suitable for environments where exposure to such substances is likely.

  • Material: Made from Polypropylene which influences its properties such as strength, flexibility and resistance to heat and chemicals.
  • Grade: Standard grade indicating its unique properties suitable for particular industrial applications.
  • Machinability: Fair machinability means this sheet can be cut or shaped using industrial tools without causing damage to either the material or equipment.
  • Operating Temperature Range: Rated for operation within the temperature range of 32 Degrees F to 212 Degrees F.
  • Tensile Strength: Has a tensile strength rating of up to 4,800 psi under laboratory conditions.
  • Plastic Properties: Exhibits chemical/corrosion resistance along with moisture and oil resistance; also serves as wear material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.