Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 24" L x 24" W x 0.750" Thick

  • Mfr # BULK-PS-PP-591

  • Zoro # G5250341


product price: $66.79
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-591
Zoro #
G5250341
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
0.750"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Tensile Strength
4,800 psi
Material Color Family
White
Standards
FDA
Material Type
Standard Grade
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 212 Degrees F
Material
Polypropylene
Machinability
100 %
Minimum Temperature
32 Degrees F
UV Resistant
No
Shape
Square
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Excellent
Plastic Hardness
72D
Plastic Hardness Rating
Medium
Friction Rating
Slippery
Tensile Strength Rating
Poor
Temperature Range
32 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Backing Type
No Backing
Water Absorption
0.01 %
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Weight
15.76 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
72 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Product Form
Sheet
Flexural Modulus
1,030 MPa
Elongation
300 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
Dielectric Strength
40 kV/mm

Description

The ZORO SELECT - BULK-PS-PP-591 is a standard grade polypropylene sheet stock. This type of plastic sheet comes in various sizes and thicknesses, making it a versatile raw material commonly used by industry professionals for fabricating parts or prototypes. It can be cut, shaped, or molded into different forms depending on the specific requirements of the project.

  • Material: Made from Polypropylene, this sheet offers unique benefits suitable for different industrial applications.
  • Corrosion and Chemical Resistance: Exhibits resistance properties against certain corrosive substances and chemicals based on standardized tests.
  • Machinability: Rated as fair for machinability under standard industry practices and guidelines.
  • Operating Temperature Range: Is rated for operation within a temperature range of 32 Degrees to 212 Degrees F.
  • Tensile Strength: Has a specified tensile strength of 4,800 psi under standard testing conditions.
  • Nominal Size: The common dimensions are 24 in W x 24 in L providing ample coverage area for various industrial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.