Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polystyrene Polystyrene Sheet 24" L x 24" W x 3/32" Thick

  • Mfr # BULK-PS-PLY-28

  • Zoro # G900399027


product price: $12.29
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
3/32"
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PLY-28
Zoro #
G900399027
UPC #
193005083465
Country of Origin
United States

Dimensions

Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Polystyrene Sheet
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
0 Degrees F
Color
White
Operating Temp. Range
0 Degrees to 150 Degrees F
Impact Strength
0.2 ft-lb/in
Material Type
Standard
Tensile Strength
2,500 psi
Standards
Not Rated
Material
Polystyrene
Friction Rating
Slippery
Minimum Temperature
0 Degrees F
Water Absorption
0.3 %
Wear Factor
Fair
Shape
Square
Grade
Standard
Plastic Hardness Rating
Hard
UV Resistant
No
Friction Coefficient
0.5
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
Plastic Hardness
Rockwell R70
Temperature Range
0 Degrees to 150 Degrees F
Machinability
Not Rated
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.002/-0.017 in
Impact Strength Rating
Poor
Maximum Temperature
150 Degrees F
Weight
2.33 lb
Rockwell Hardness
70 HRR
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Shore Hardness
60 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.