White PTFE Film Stock 10 ft. L x 24" W x 0.020" Thick

  • Mfr # G15-20F-24X10

  • Zoro # G7872873


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-20F-24X10
Zoro #
G7872873
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Length
10 ft.
Thickness
0.020"
Nominal Size
24 in W x 10 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Thickness Tolerance
+/-0.002 in
Standards
AMS 3652, ASTM D3308, FDA
Material
PTFE
Temperature Range
-400 Degrees to 500 Degrees F
UV Resistant
Yes
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Plastic Density
138.24 lb/cu ft
Water Absorption Rating
Excellent
Shape
Rectangle
Friction Coefficient
0.08
Wear Factor
Excellent
Minimum Temperature
-400 Degrees F
Grade
Standard
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Elongation
200 %
Plastic Thickness Tolerance
+/-0.002 in
Weight
4.608 lb
Plastic Clarity
Opaque
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Backing Type
No Backing
Friction Rating
Very Slippery
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Product Form
Roll
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Product Type
Plastic Roll
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Shore Hardness
55 Shore D
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.