White PTFE Film Stock 10 ft. L x 24" W x 0.030" Thick

  • Mfr # G15-30F-24X10

  • Zoro # G8357307


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-30F-24X10
Zoro #
G8357307
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
10 ft.
Thickness
0.030"
Width
24"
Nominal Size
24 in W x 10 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Material Color Family
White
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Thickness Tolerance
+/-0.003 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, MIL-P-22241
Material
PTFE
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Shape
Rectangle
Impact Strength Rating
Good
Tensile Strength Rating
Poor
UV Resistant
Yes
Plastic Hardness
55D
Weight
7.142 lb
Wear Factor
Excellent
Elongation
200 %
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Grade
Standard
Plastic Thickness Tolerance
+/-0.003 in
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Friction Coefficient
0.08
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Minimum Temperature
-400 Degrees F
Temperature Range
-400 Degrees to 500 Degrees F
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
UV-Resistant
UV-Resistant
Light Transmission
9 %
Product Form
Roll
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.