This item is Discontinued.

Zoro Select White PTFE Film Stock 24" L x 12" W x 0.002" Thick G15-2F-12X24

White PTFE Film Stock 24" L x 12" W x 0.002" Thick (Discontinued)

  • Mfr # G15-2F-12X24
  • Zoro # G2828108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-2F-12X24
Zoro #
G2828108
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
24"
Thickness
0.002"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Grouping
Film Stock
Plastic Material
PTFE
Plastic Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.0002 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Standards
AMS 3652, ASTM D3308
Material
PTFE
Plastic Density
0.08 lb/cu in
UV Resistant
Yes
Plastic Hardness
55D
Impact Strength Rating
Good
Minimum Temperature
-400 Degrees F
Shape
Films & Rolls
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.0002 in
Grade
Standard
Plastic Clarity
Opaque
Weight
0.553 lb
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Temperature Range
-400 Degrees to 500 Degrees F
Friction Coefficient
0.08
Machinability
Excellent
Water Absorption
0.01 %
Backing Type
Plain
Corrosion and Chemical Resistance
Excellent
Elongation
200 %

Description

Film Stock, PTFE, Grade Standard, Plastic Length 24 ft, Plastic Width 12 in, Plastic Thickness 0.002 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.