White PTFE Film Stock 25 ft. L x 12" W x 0.030" Thick

  • Mfr # G15-30F-12X25

  • Zoro # G8354166


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.030"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-30F-12X25
Zoro #
G8354166
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
12"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.030"
Width
12"
Length
25 ft.
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.003 in
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Material Color Family
White
Tensile Strength
1,500 psi
Standards
AMS 3652, MIL-P-22241
Plastic Grouping
Film Stock
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material
PTFE
Backing Type
No Backing
Impact Strength Rating
Good
Plastic Thickness Tolerance
+/-0.003 in
Shape
Rectangle
UV Resistant
Yes
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Elongation
200 %
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Friction Coefficient
0.08
Water Absorption
0.01 %
Plastic Hardness
55D
Machinability
Not Rated
Weight
8.928 lb
Minimum Temperature
-400 Degrees F
Water Absorption Rating
Excellent
Shore Hardness
55 Shore D
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
FDA Compliance
Not FDA Compliant
Flexural Modulus
0.04 GPa
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.