White PTFE Film Stock 25 ft. L x 24" W x 0.004" Thick

  • Mfr # G15-4F-24X25

  • Zoro # G8282924


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-4F-24X25
Zoro #
G8282924
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
24"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.004"
Length
25 ft.
Width
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Thickness Tolerance
+/-0.0004 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Standards
AMS 3652, ASTM D3308, FDA
Material Type
Standard Grade
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Material
PTFE
Backing Type
No Backing
Machinability
Not Rated
Elongation
200 %
Minimum Temperature
-400 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.0004 in
Temperature Range
-400 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Shape
Rectangle
Weight
2.304 lb
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Plastic Hardness
55D
Tensile Strength Rating
Poor
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength Rating
Good
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Fabrication
Molded
Light Transmission
9 %
UV-Resistant
UV-Resistant
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.