White PTFE Film Stock 25 ft. L x 24" W x 0.015" Thick

  • Mfr # G15-15F-24X25

  • Zoro # G8069381


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-15F-24X25
Zoro #
G8069381
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
25 ft.
Thickness
0.015"
Width
24"
Nominal Size
24 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Standards
AMS 3652, ASTM D3308, FDA
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Film Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Material Color Family
White
Thickness Tolerance
+/-0.001 in
Material
PTFE
Shape
Rectangle
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Machinability
Not Rated
Elongation
200 %
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Backing Type
No Backing
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
UV Resistant
Yes
Temperature Range
-400 Degrees to 500 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.001 in
Grade
Standard
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-400 Degrees F
Weight
8.64 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Light Transmission
9 %
Product Type
Plastic Roll
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5
Product Form
Roll
Flexural Modulus
0.04 GPa

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.