White PTFE Film Stock 25 ft. L x 24" W x 0.030" Thick

  • Mfr # G15-30F-24X25

  • Zoro # G8219215


product price:  $895.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-30F-24X25
Zoro #
G8219215
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
25 ft.
Width
24"
Thickness
0.030"
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.003 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Standards
AMS 3652, MIL-P-22241
Material Color Family
White
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Film Stock
Material
PTFE
Plastic Thickness Tolerance
+/-0.003 in
Plastic Density
138.24 lb/cu ft
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Weight
17.856 lb
Temperature Range
-400 Degrees to 500 Degrees F
Minimum Temperature
-400 Degrees F
Impact Strength Rating
Good
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Grade
Standard
Wear Factor
Excellent
Friction Coefficient
0.08
UV Resistant
Yes
Backing Type
No Backing
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Plastic Clarity
Opaque
Elongation
200 %
Flexural Modulus
0.04 GPa
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Product Form
Roll
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.