White PTFE Film Stock 25 ft. L x 6" W x 0.005" Thick

  • Mfr # G15-5F-6X25

  • Zoro # G8235202


product price:  $63.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-5F-6X25
Zoro #
G8235202
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.005"
Width
6"
Length
25 ft.
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, ASTM D3308, FDA
Material Type
Standard Grade
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Impact Strength
3 ft-lb/in
Thickness Tolerance
+/-0.0005 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Material
PTFE
Friction Coefficient
0.08
Plastic Hardness
55D
Grade
Standard
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Elongation
200 %
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.0005 in
Temperature Range
-400 Degrees to 500 Degrees F
UV Resistant
Yes
Shape
Rectangle
Impact Strength Rating
Good
Minimum Temperature
-400 Degrees F
Backing Type
No Backing
Plastic Density
138.24 lb/cu ft
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Weight
0.72 lb
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
50 HRR
Fabrication
Molded
Product Form
Roll
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Product Type
Plastic Film

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.