White PTFE Film Stock 48" L x 24" W x 0.004" Thick

  • Mfr # G15-4F-24X48

  • Zoro # G8176795


product price:  $23.59
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-4F-24X48
Zoro #
G8176795
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
48"
Thickness
0.004"
Nominal Size
24 in W x 48 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.0004 in
Plastic Grouping
Film Stock
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, ASTM D3308, FDA
Material Type
Standard Grade
Material Color Family
White
Material
PTFE
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Plastic Clarity
Opaque
Grade
Standard
UV Resistant
Yes
Machinability
Not Rated
Backing Type
No Backing
Impact Strength Rating
Good
Friction Rating
Very Slippery
Shape
Rectangle
Weight
4.424 lb
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Minimum Temperature
-400 Degrees F
Elongation
200 %
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Thickness Tolerance
+/-0.0004 in
Water Absorption
0.01 %
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Shore Hardness
55 Shore D
Product Type
Plastic Film
Rockwell Hardness
50 HRR
Product Form
Sheet
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Fabrication
Molded
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.