White PTFE Film Stock 48" L x 24" W x 0.005" Thick

  • Mfr # G15-5F-24X48

  • Zoro # G7904066


product price:  $36.59
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-5F-24X48
Zoro #
G7904066
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.005"
Width
24"
Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.0005 in
Material Type
Standard Grade
Tensile Strength
1,500 psi
Standards
AMS 3652, ASTM D3308, FDA
Plastic Grouping
Film Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Material
PTFE
Temperature Range
-400 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Plastic Density
138.24 lb/cu ft
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-0.0005 in
Water Absorption Rating
Excellent
Minimum Temperature
-400 Degrees F
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Rectangle
Impact Strength Rating
Good
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Elongation
200 %
Machinability
Not Rated
Weight
5.53 lb
Grade
Standard
Wear Factor
Excellent
UV Resistant
Yes
Friction Rating
Very Slippery
UV-Resistant
UV-Resistant
Light Transmission
9 %
Fabrication
Molded
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.