White PTFE Film Stock 50 ft. L x 24" W x 0.010" Thick

  • Mfr # G15-10F-24X50

  • Zoro # G8458003


product price:  $631.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-10F-24X50
Zoro #
G8458003
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
50 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Thickness
0.010"
Length
50 ft.
Nominal Size
24 in W x 50 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Material Type
Standard Grade
Thickness Tolerance
+/-0.001 in
Standards
AMS 3652, ASTM D3308, FDA
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Film Stock
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material
PTFE
Plastic Hardness
55D
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
Shape
Rectangle
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
UV Resistant
Yes
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Elongation
200 %
Impact Strength Rating
Good
Machinability
Not Rated
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-400 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Weight
11.52 lb
Plastic Thickness Tolerance
+/-0.001 in
Water Absorption Rating
Excellent
Grade
Standard
Backing Type
No Backing
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Roll
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Product Type
Plastic Roll
Rockwell Hardness
50 HRR

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.