White PTFE Film Stock 50 ft. L x 24" W x 0.030" Thick
Mfr # G15-30F-24X50
Zoro # G8075322
product price:Â $1,795.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
PTFE
Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
50 ft.
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G15-30F-24X50
Zoro #
G8075322
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
50 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Length
50 ft.
Thickness
0.030"
Nominal Size
24 in W x 50 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Description
PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.