White PTFE Film Stock 50 ft. L x 6" W x 0.005" Thick

  • Mfr # G15-5F-6X50

  • Zoro # G8206204


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-5F-6X50
Zoro #
G8206204
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
6"
Thickness
0.005"
Length
50 ft.
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 50 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.0005 in
Material Color Family
White
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, ASTM D3308, FDA
Material Type
Standard Grade
Material
PTFE
UV Resistant
Yes
Water Absorption Rating
Excellent
Shape
Rectangle
Backing Type
No Backing
Maximum Temperature
500 Degrees F
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.01 %
Minimum Temperature
-400 Degrees F
Plastic Hardness
55D
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Good
Weight
1.44 lb
Plastic Thickness Tolerance
+/-0.0005 in
Elongation
200 %
Tensile Strength Rating
Poor
Machinability
Not Rated
Wear Factor
Excellent
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
Product Type
Plastic Film
Fabrication
Molded
Shore Hardness
55 Shore D
Product Form
Roll
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 6 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.