White PTFE Film Stock 60" L x 12" W x 0.003" Thick

  • Mfr # G15-3F-12X5

  • Zoro # G9687237


product price:  $14.79
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-3F-12X5
Zoro #
G9687237
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.003"
Width
12"
Length
60"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 60 in L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Film Stock
Thickness Tolerance
+/-0.0003 in
Standards
AMS 3652, MIL-P-22241
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Material Color Family
White
Material
PTFE
Plastic Thickness Tolerance
+/-0.0003 in
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Machinability
Not Rated
Plastic Clarity
Translucent
Weight
0.017 lb
Shape
Rectangle
Plastic Density
138.24 lb/cu ft
Minimum Temperature
-350 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Backing Type
No Backing
Impact Strength Rating
Good
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Friction Rating
Very Slippery
Maximum Temperature
550 Degrees F
Water Absorption
0.01 %
Wear Factor
Excellent
Elongation
200 %
Grade
Standard
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Product Type
Plastic Film
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Fabrication
Molded
Product Form
Roll
Light Transmission
9 %
Rockwell Hardness
50 HRR
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Compliant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 3 mil, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.