Zoro Homepage

White PTFE Rectangle Stock 12" L x 0.5" W x 0.625" Thick

  • Mfr # G15-TRB-.625-.5X1

  • Zoro # G8019347


product price: $20.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
0.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-.5X1
Zoro #
G8019347
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
0.5"
Plastic Length
12"
Width
0.5 in
Length
1 ft
Thickness
0.625 in
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Standards
FDA
Temp. Range
-328 Degrees to 500 Degrees F
Material
PTFE
Weight
0.3 lb
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Temperature Range
-328 Degrees to 500 Degrees F
Machinability
Not Rated
Shape
Rectangular
Wear Factor
Excellent
Friction Coefficient
0.08
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Water Absorption
0.01 %
Minimum Temperature
-328 Degrees F
Plastic Thickness Tolerance
+/-0.0625 in
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Grade
Standard
Impact Strength
3.0 ft-lb/in
Friction Rating
Very Slippery
Backing Type
No Backing
UV-Resistant
UV-Resistant
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
Light Transmission
9 %
Shore Hardness
55 Shore D
Rockwell Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.