Zoro Homepage

White PTFE Rectangle Stock 12" L x 1" W x 0.187" Thick

  • Mfr # G15-TRB-.187-1X1

  • Zoro # G8191154


product price: $15.99
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-1X1
Zoro #
G8191154
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
1"
Plastic Length
12"
Thickness
0.187 in
Width
1 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Tensile Strength
4,350 psi
Standards
FDA
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Water Absorption Rating
Excellent
Grade
Standard
Maximum Temperature
500 Degrees F
Machinability
Not Rated
Temperature Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Plastic Thickness Tolerance
+/-0.0187 in
Tensile Strength Rating
Poor
Plastic Density
138.24 lb/cu ft
Weight
0.18 lb
Wear Factor
Excellent
Friction Coefficient
0.08
Shape
Rectangular
UV Resistant
Yes
Plastic Hardness
55D
Impact Strength
3.0 ft-lb/in
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Shore Hardness
55 Shore D
Fabrication
Molded

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.