Zoro Homepage

White PTFE Rectangle Stock 12" L x 1" W x 0.375" Thick

  • Mfr # G15-TRB-.375-1X1

  • Zoro # G7864577


product price: $25.59
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-1X1
Zoro #
G7864577
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Width
1 in
Thickness
0.375 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Tensile Strength
4,350 psi
Material
PTFE
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Shape
Rectangular
Plastic Clarity
Opaque
Machinability
Not Rated
Friction Coefficient
0.08
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.0375 in
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Impact Strength Rating
Good
Grade
Standard
Temperature Range
-328 Degrees to 500 Degrees F
Impact Strength
3.0 ft-lb/in
Plastic Hardness
55D
Wear Factor
Excellent
Water Absorption Rating
Excellent
Minimum Temperature
-328 Degrees F
Plastic Density
138.24 lb/cu ft
Weight
0.36 lb
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
Fabrication
Molded
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant
Light Transmission
9 %

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.