Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-50

  • Zoro # G2421153


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-50
Zoro #
G2421153
UPC #
193005044329
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
12"
Thickness
0.125 in
Length
1 ft
Width
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Metal Detectable
Not Metal Detectable
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0
Impact Strength
3.5 ft-lb/in
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Friction Coefficient
0.07
Shape
Rectangular
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.007/-0.003 in
Machinability
100 %
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Grade
Standard
Tensile Strength Rating
Poor
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Density
0.078 lb/cu in
Plastic Clarity
Opaque
Impact Strength Rating
Good
UV Resistant
Yes
Plastic Hardness
55D
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
0.2 lb
Rockwell Hardness
35 HRM
Dielectric Strength
28.5 kV/mm
Shore Hardness
55 Shore D
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.