Zoro Homepage

White PTFE Rectangle Stock 12" L x 2" W x 0.125" Thick

  • Mfr # G15-TRB-.125-2X1

  • Zoro # G7805621


product price: $16.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.125-2X1
Zoro #
G7805621
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.125"
Plastic Width
2"
Plastic Length
12"
Length
1 ft
Thickness
0.125 in
Width
2 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Durometer
Shore D55
Tensile Strength
4,350 psi
Minimum Temperature
-328 Degrees F
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Impact Strength
3.0 ft-lb/in
Plastic Thickness Tolerance
+/-0.0125 in
Water Absorption
0.01 %
Plastic Clarity
Opaque
UV Resistant
Yes
Grade
Standard
Machinability
Not Rated
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness
55D
Friction Coefficient
0.08
Temperature Range
-328 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
Shape
Rectangular
Weight
0.24 lb
Backing Type
No Backing
Flexural Modulus
0.04 GPa
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Approved
Coefficient of Thermal Expansion
13 x 10^-5
Metal Detectable
Not Metal Detectable
Fabrication
Molded
UV-Resistant
UV-Resistant
Rockwell Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.