Zoro Homepage

White PTFE Rectangle Stock 12" L x 2" W x 0.187" Thick

  • Mfr # G15-TRB-.187-2X1

  • Zoro # G8246883


product price: $32.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-2X1
Zoro #
G8246883
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
2"
Plastic Length
12"
Length
1 ft
Width
2 in
Thickness
0.187 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Tensile Strength
4,350 psi
Durometer
Shore D55
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Machinability
Not Rated
Grade
Standard
UV Resistant
Yes
Friction Rating
Very Slippery
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Water Absorption
0.01 %
Maximum Temperature
500 Degrees F
Minimum Temperature
-328 Degrees F
Plastic Thickness Tolerance
+/-0.0187 in
Shape
Rectangular
Weight
0.36 lb
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Impact Strength
3.0 ft-lb/in
Friction Coefficient
0.08
Tensile Strength Rating
Poor
Plastic Hardness
55D
Plastic Clarity
Opaque
Backing Type
No Backing
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
9 %
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.