Zoro Homepage

White PTFE Rectangle Stock 12" L x 3" W x 0.125" Thick

  • Mfr # G15-TRB-.125-3X1

  • Zoro # G8452087


product price: $24.89
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.125-3X1
Zoro #
G8452087
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.125"
Plastic Width
3"
Plastic Length
12"
Thickness
0.125 in
Width
3 in
Length
1 ft
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Tensile Strength
4,350 psi
Material
PTFE
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
UV Resistant
Yes
Plastic Thickness Tolerance
+/-0.0125 in
Minimum Temperature
-328 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.08
Temperature Range
-328 Degrees to 500 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Poor
Shape
Rectangular
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Good
Water Absorption
0.01 %
Impact Strength
3.0 ft-lb/in
Weight
0.36 lb
Plastic Density
138.24 lb/cu ft
Backing Type
No Backing
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Rockwell Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
Dielectric Strength
80 kV/mm
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.