Zoro Homepage

White PTFE Rectangle Stock 12" L x 3" W x 0.375" Thick

  • Mfr # G15-TRB-.375-3X1

  • Zoro # G8321521


product price: $74.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-3X1
Zoro #
G8321521
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Length
1 ft
Thickness
0.375 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Standards
FDA
Temp. Range
-328 Degrees to 500 Degrees F
Durometer
Shore D55
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength
3.0 ft-lb/in
Water Absorption
0.01 %
Weight
1.08 lb
Water Absorption Rating
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Shape
Rectangular
Plastic Density
138.24 lb/cu ft
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.0625 in
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Grade
Standard
Machinability
Not Rated
UV Resistant
Yes
Backing Type
No Backing
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Rockwell Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
FDA Compliance
Not FDA Approved
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.