Zoro Homepage

White PTFE Rectangle Stock 12" L x 4" W x 0.375" Thick

  • Mfr # G15-TRB-.375-4X1

  • Zoro # G7846404


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
4"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-4X1
Zoro #
G7846404
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
4"
Plastic Length
12"
Thickness
0.375 in
Width
4 in
Length
1 ft
Plastic Length Tolerance
+/-0.500 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Standards
FDA
Durometer
Shore D55
Tensile Strength
4,350 psi
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Plastic Hardness
55D
UV Resistant
Yes
Machinability
Not Rated
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Friction Rating
Very Slippery
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.0625 in
Maximum Temperature
500 Degrees F
Grade
Standard
Water Absorption Rating
Excellent
Weight
1.44 lb
Corrosion and Chemical Resistance
Excellent
Plastic Density
138.24 lb/cu ft
Shape
Rectangular
Impact Strength
3.0 ft-lb/in
Minimum Temperature
-328 Degrees F
Tensile Strength Rating
Poor
Wear Factor
Excellent
Plastic Clarity
Opaque
Backing Type
No Backing
Fabrication
Molded
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
55 Shore D
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.